Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan System 1 Hood Q-Style 16 in. LLS1H16Q

System 1 Hood Q-Style 16 in. (Discontinued)

  • Mfr # LLS1H16Q
  • Zoro # G0025938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLS1H16Q
Zoro #
G0025938
UPC #
-
Country of Origin
United States

Details

Fits Brand
MULTIFAN
Item
System 1 Hood Q-Style 16"
For Use With Mfr. Model Number
S1164E1/Q, S1164E2/Q

Description

System 1 Hood Q-Style 16 In., For Use With Grainger Item Number 21A108, 21A113, For Use With Mfr. Model Number S1164E1/Q, S1164E2/Q, Fits Brand Multifan

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.