Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan System 1 Shutter 20 in. JALOVJS1S20

System 1 Shutter 20 in. (Discontinued)

  • Mfr # JALOVJS1S20
  • Zoro # G0026120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JALOVJS1S20
Zoro #
G0026120
UPC #
-
Country of Origin
China

Details

Item
System 1 Shutter 20"
Fits Brand
MULTIFAN
For Use With Mfr. Model Number
S1204E1/Q, S1204E2/Q

Description

System 1 Shutter 20 In., For Use With Grainger Item Number 21A109, 21A114, For Use With Mfr. Model Number S1204E1/Q, S1204E2/Q, Fits Brand Multifan

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.