Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRACKETW24
Zoro #
G0604457
UPC #
-
Country of Origin
China
Dimensions
Width
4 in
Length
16 in
Height
16 in
Details
Item
Mounting Bracket
For Use With
FXSTIR20-3, FXSTIR20-3/120, FXSTIR24-3/120, FXSTRI24-3
Fan Accessory Material
Steel
Fan Mounting Location
Wall
Fan Accessory Color
Black
Fan Accessory Type
Bracket
Material
Steel
Description
Mounting Bracket, Fan Accessory Type Mounting Bracket, Steel, For Use With FXSTIR20-3, FXSTIR20-3/120, FXSTIR24-3/120, FXSTRI24-3, 16 in Length, 4 in Width, 16 in Height, Finish Black, Black, Mounting Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.