Zoro Homepage

Refillable Mouse & Rat Bait Station

  • Mfr # 000410

  • Zoro # G911363901


product price: $39.65
/ea

Key Features

Overall Height
5.85 in
Used For
Animal/Rodent Repellent
Overall Length
1.4 in
Overall Width
8.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000410
Zoro #
G911363901
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.85 in
Overall Length
1.4 in
Overall Width
8.95 in

Details

Used For
Animal/Rodent Repellent
Item
Rodent & Animal Control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.