Zoro Homepage
This item is Discontinued.
Mundial 8 1/2 in Kitchen Shears BP666

8 1/2 in Kitchen Shears (Discontinued)

  • Mfr # BP666
  • Zoro # G300534400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP666
Zoro #
G300534400
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
8"

Details

Item
Shears
Material
Stainless Steel, Plastic
Blade Material
Stainless Steel
Color
Black
Handle Color
Black
Handle Material
Plastic
Features
Easy to Clean, Perfect For Use in All Kitchens
Series
Take-A-Part

Description

Kitchen shears; 8 1/2 in (L); Stainless steel construction; Black plastic handle; Disassembles for cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.