Zoro Homepage

Outdoor Hand Sink, 18"x14.5"x33.75", Green

  • Mfr # GWC75-SO

  • Zoro # G6069319


product price: $3,797.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Overall Length
18 in
Overall Width
14 1/2 in
Overall Height
33 3/4 in
Bowl Size
14 1/2 in x 14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWC75-SO
Zoro #
G6069319
UPC #
883232142232
Country of Origin
Mexico

Dimensions

Overall Length
18 in
Overall Width
14 1/2 in
Overall Height
33 3/4 in
Bowl Size
14 1/2 in x 14 1/2 in
Bowl Depth
6 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Width
12 in
Bowl Length
24 in
Water Inlet Connection Size
1/2 in

Description

Grainger SKU Build

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.