Zoro Homepage

Pedestal Outdoor Hand Sink, 30"x14.5"x40"

  • Mfr # GWJ85-SO

  • Zoro # G6069641


product price: $4,722.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Green
Overall Length
30 in
Overall Width
14 1/2 in
Overall Height
40 in
Bowl Size
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWJ85-SO
Zoro #
G6069641
UPC #
883232142294
Country of Origin
Mexico

Dimensions

Overall Length
30 in
Overall Width
14 1/2 in
Overall Height
40 in
Bowl Size
14.5 in
Bowl Depth
6 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Length
22 in
Bowl Width
14 7/8 in
Water Inlet Connection Size
1/2 in

Details

Item
Pedestal Outdoor Hand Sink
Color
Green
No. of Bowls
1
Finish
Powder Coated
Bowl Shape
Circular
Includes
9V Plug-In Transformer, Vandal-Resistant Stainless Steel Bottom Plate
ADA Compliant
ADA Compliant
Flow Rate
0.5 gpm
Faucet Operation
Sensor
Gauge
16 ga
Standards
ANSI A117.1, CHSC 116875, CSA B45 Series-2002 (R2013) including Updates thru #5 dated June 2009, IAPMO IGC 226-2019, Public Law 111-380 (NOLEAD)
Number of Stations
1
ADA Compliance
Yes
Faucet Body Material
Brass
Vandal Resistant Features
Vandal Resistant Bottom Plate
Power Source
AC Powered
Includes Side Splash
Side Splash Not Included
Number of Faucet Holes
1
Mounting Type - Sinks
Floor
Series
Wash-N-Go
Includes Back Splash
Back Splash Not Included
Sink Material
Stainless Steel
Indoor/Outdoor Usage
Outdoor
Sink Type
General Purpose
Includes Faucet
Faucet Included
Mounting Location - Faucet
Deck
Basic Power Source
Battery Powered
CEC Compliant
CEC Compliant
Faucet Mounting Location
Deck
Water Inlet Connection Type
NPSM
Drainboard Location
No Drainboard
Number of Bowls
1
Number of Faucet Mounting Holes
1
Number of Drainboards
0

Description

Grainger SKU Build

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.