Zoro Homepage

Water Filter Cartridge, 2 15/16 in L

  • Mfr # 7012-346-000

  • Zoro # G522442149


product price: $62.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7012-346-000
Zoro #
G522442149
UPC #
883232151838
Country of Origin
Taiwan, Province of China

Description

Water Filter Cartridge, Reduces Not Applicable, Micron Rating Not Applicable, Flow Rate 1.5 gpm, Inside Diameter Not Applicable, Outside Diameter 2 7/8 in, Overall Height Not Applicable, Filter Media Carbon Block, Hollow Fiber, Application Water Filter, Compatible Mfr. Model Number A171108F-UG, A171408S-FG-VR, A171408S-UG-VR, A172108F-UG, A172408F-UG, A172408S-FG-VR, A172408S-UG-VR, Connection Size Not Applicable, Connection Type Quick-Connect, Filter Design Carbon Block

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.