Zoro Homepage

Water Filter

  • Mfr # WF3EZ

  • Zoro # G722441720


product price: $223.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF3EZ
Zoro #
G722441720
UPC #
883232151715
Country of Origin
United States

Description

Water Filtration System, Reduces Chlorine, Lead, Microplastic, Micron Rating 1 micron, Connection Size 1/4 in, Overall Height 4 1/4 in, Width 15 3/4 in, Service Life 3,000 gal, Flow Rate 4.7 lpm, Application Drinking Fountains, Color White, Connection Gender Female, Connection Type Quick-Connect, Depth 5 1/2 in, Filter Media Carbon Block, Housing Material 304 Stainless Steel, Includes Lid, Locking Cover, Maximum Pressure 120 psi, Maximum Temperature 100 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.