Zoro Homepage

Cleaners & Detergents, Spray Bottle, Citrus, 9 PK

  • Mfr # 01031

  • Zoro # G6074142


product price: $46.85
/pk 9, $5.21/ea

Key Features

Container Type
Spray Bottle
Cleaner Form
Ready-To-Use
Fragrance
Citrus
Color
Orange
Surfaces for Use On
Wood;Hard Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01031
Zoro #
G6074142
UPC #
70481010317
Country of Origin
United States

Dimensions

Height
4.10"
Width
2.70"
Size
22 oz

Details

Item
Cleaners & Detergents
Container Type
Spray Bottle
Cleaner Form
Ready-To-Use
Fragrance
Citrus
Color
Orange
Surfaces for Use On
Wood;Hard Surfaces
For Use On
Grease;Grime
Removes
Grease;Grime
Net Weight
15 lbs
Application
Floors; Furniture
Includes
Includes 9 bottles
Cleaner Chemical Product Grouping
Wood Cleaner
Features
Cleanse
Primary Chemical
Water

Description

Murphy® Oil Soap Spray Formula, All-Purpose, Orange, 22 oz Spray Bottle, 9/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.