Zoro Homepage

Original Wood Cleaner, Liquid, 32 oz Bottle

  • Mfr # 101163

  • Zoro # G815661387


product price: $7.05
/ea
Sold in multiples of 2 for $14.10

Key Features

Container Size
32 oz
Container Type
Bottle
Effective to Remove
Dirt, Dust, Grease, Grime, Wax
For Use On
Wood
Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101163
Zoro #
G815661387
UPC #
70481011024
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Container Type
Bottle
Effective to Remove
Dirt, Dust, Grease, Grime, Wax
For Use On
Wood
Form
Liquid
Application
Furniture
Item
Wood Polishes/Cleaners

Description

Murphy Oil Soap is specially designed to clean both finished wood and non-wood surfaces so they maintain their beautiful shine at all times. aims to bring out wood's beauty in a gentle and natural way. Contains 99% naturally derived ingredients. Specially formulated with: water, coconut and plant-derived cleaning ingredients, natural fragrance, and less than 1% synthetic ingredients.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.