
EXACT8, 8XM8, 3 POLE PRE-WIRED CABLE, 5.0m PUR/PVC 8*0, 34+2*0, 75
Mfr # 8000-88010-3570500
Zoro # G600691940
product price:Â $216.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Plastic
Voltage
24 V DC
Material
PUR/PVC
Color
gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8000-88010-3570500
Zoro #
G600691940
UPC #
-
Country of Origin
Germany
Details
Housing Material
Plastic
Voltage
24 V DC
Material
PUR/PVC
Color
gray
Description
EXACT8, 8XM8, 3 POLE PRE-WIRED CABLE, 5.0m PUR/PVC 8*0,34+2*0,76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.