EXACT8, 8XM8, 3 POLE MOULDED CABLE, 5.0m PUR 8x0, 34+2x0, 75, UL/CSA

  • Mfr # 8000-88010-3590500

  • Zoro # G100691990


product price: $249.29
/ea
Free Shipping & Returns

Key Features

Material
PUR
Color
gray
Housing Material
Plastic
Voltage
24 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8000-88010-3590500
Zoro #
G100691990
UPC #
-
Country of Origin
Germany

Details

Material
PUR
Color
gray
Housing Material
Plastic
Voltage
24 V DC

Description

EXACT8, 8XM8, 3 POLE MOULDED CABLE, 5.0m PUR 8x0,34+2x0,75, UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.