
EXACT8, 8XM8, 3 POLE MOULDED CABLE, 5.0m PUR 8x0, 34+2x0, 75 NPN-LED's
Mfr # 8000-88011-3590500
Zoro # G600691964
product price:Â $289.99
/ea
Free Shipping & Returns
Key Features
Voltage
24 V DC
Color
gray
Housing Material
Plastic
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8000-88011-3590500
Zoro #
G600691964
UPC #
-
Country of Origin
Germany
Details
Voltage
24 V DC
Color
gray
Housing Material
Plastic
Material
PUR
Description
EXACT8, 8XM8, 3 POLE MOULDED CABLE, 5.0m PUR 8x0,34+2x0,75 NPN-LED's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.