Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, 8A, 3 Pole, Not Rated

  • Mfr # 8000-88061-0000000

  • Zoro # G700691932


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Amps
8A
Number of Poles
3
AC Voltage Rating
Not Rated
DC Voltage Rating
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-88061-0000000
Zoro #
G700691932
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker
Amps
8A
Number of Poles
3
AC Voltage Rating
Not Rated
DC Voltage Rating
24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.