
EXACT12, 8XM12, 4 POLE MOULDED CABLE, 5.0m PUR/PVC 8x0, 34+3X0.75, NPN-LED's
Mfr # 8000-88411-3620500
Zoro # G400692017
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Material
PUR/PVC
Max. Wire Size
similar to AWG 22 (0.34 mm²); similar to AWG 18 (0.75 mm²)
Standards
UL (AWM-Style 20549/1731), CE conform
Voltage
24 V DC
Color
gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8000-88411-3620500
Zoro #
G400692017
UPC #
-
Country of Origin
Germany
Dimensions
Max. Wire Size
similar to AWG 22 (0.34 mm²); similar to AWG 18 (0.75 mm²)
Details
Material
PUR/PVC
Standards
UL (AWM-Style 20549/1731), CE conform
Voltage
24 V DC
Color
gray
Housing Material
Plastic
Description
EXACT12, 8XM12, 4 POLE MOULDED CABLE, 5.0m PUR/PVC 8x0,34+3X0.75, NPN-LED's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.