
EXACT8, 8XM8, 4 POLE MOULDED CABLE, 5.0m PUR/PVC 16x0, 34+2x0, 75
Mfr # 8000-88110-3950500
Zoro # G100459910
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Agency Compliance
UL (AWM-Style 21441/10955), CE conform
Outside Diameter
9.6 mm ±5%
Material
Plastic; PUR/PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8000-88110-3950500
Zoro #
G100459910
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
9.6 mm ±5%
Details
Agency Compliance
UL (AWM-Style 21441/10955), CE conform
Material
Plastic; PUR/PVC
Description
EXACT8, 8XM8, 4 POLE MOULDED CABLE, 5.0m PUR/PVC 16x0,34+2x0,76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.