50M MAIN CABLE PUR-JB 16*0, 5+3*1, 0
Mfr # 7700-51101-S4X1000
Zoro # G000457726
product price: $415.99
/ea
Free Shipping & Returns
Key Features
Jacket Material
TPE
Temp. Range
-25 to +85 °C
Transmission Speed
10 Gbit/s
Shielded
yes
Shielding
Copper braid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7700-51101-S4X1000
Zoro #
G000457726
UPC #
-
Country of Origin
Germany
Details
Jacket Material
TPE
Temp. Range
-25 to +85 °C
Transmission Speed
10 Gbit/s
Shielded
yes
Shielding
Copper braid
Standards
UL (AWM-Style 2463/11547), CSA
Mounting Style
inserted, tightened
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.