
7/8" female 0 Degree with cable, PUR 5x1.0 gy 10m
Mfr # 7000-50021-9610015
Zoro # G800458121
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Jacket Material
PUR
Wire Gauge
similar to AWG 16
Temp. Range
-25 to +85 °C
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-50021-9610015
Zoro #
G800458121
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Jacket Material
PUR
Wire Gauge
similar to AWG 16
Temp. Range
-25 to +85 °C
Shielded
no
Cable Type
3 (PUR)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.