
M12 MALE 0 Degree / MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 1.5m
Mfr # 7000-40881-6360150
Zoro # G100457954
product price: $55.95
/eaKey Features
Color
black
Material
MSUD (PBT); M12 (PUR); Plastic
Wire Gauge
similar to AWG 18
Temp. Range
-25 to +85 °C
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-40881-6360150
Zoro #
G100457954
UPC #
-
Country of Origin
Czechia
Details
Color
black
Material
MSUD (PBT); M12 (PUR); Plastic
Wire Gauge
similar to AWG 18
Temp. Range
-25 to +85 °C
Shielded
no
Cable Type
3 (PUR)
Standards
cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR
Description
M12 MALE 0° / MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 1.5m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.