
7/8" female 0 Degree with cable, PUR 5x1.5 gy UL/CSA+drag chain 3m
Mfr # 7000-40881-6360500
Zoro # G000458655
product price: $73.95
/eaKey Features
Color
black
Wire Gauge
similar to AWG 18
Material
MSUD (PBT); M12 (PUR); Plastic
Standards
cURus (AWM-Style 20549/10493); CE conform
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-40881-6360500
Zoro #
G000458655
UPC #
-
Country of Origin
Czechia
Details
Color
black
Wire Gauge
similar to AWG 18
Material
MSUD (PBT); M12 (PUR); Plastic
Standards
cURus (AWM-Style 20549/10493); CE conform
Shielded
no
Temp. Range
-25 to +85 °C
Cable Type
3 (PUR)
Jacket Material
PUR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.