7/8" female 0 Degree with cable, PUR 5x1.5 gy UL/CSA+drag chain 5m

  • Mfr # 7000-40901-6360060

  • Zoro # G000457801


product price:  $46.25
/ea

Key Features

Color
black
Material
MSUD (PBT); M12 (PUR); Plastic
Temp. Range
-25 to +85 °C
Shielded
no
Standards
cURus (AWM-Style 20549/10493); CE conform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-40901-6360060
Zoro #
G000457801
UPC #
-
Country of Origin
Czechia

Details

Color
black
Material
MSUD (PBT); M12 (PUR); Plastic
Temp. Range
-25 to +85 °C
Shielded
no
Standards
cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR
Wire Gauge
similar to AWG 18
Cable Type
3 (PUR)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.