
7/8" female 90 Degree field-wireable
Mfr # 7000-51101-7901000
Zoro # G500458117
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Color
green
Shielding
Copper braid
Transmission Speed
10 Gbit/s
Material
PUR
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-51101-7901000
Zoro #
G500458117
UPC #
-
Country of Origin
Germany
Details
Color
green
Shielding
Copper braid
Transmission Speed
10 Gbit/s
Material
PUR
Jacket Material
PUR
Shielded
yes
Standards
DIN EN 61076-2-109 (M12); cURus (AWM-Style 20549/10532); CE conform
Temp. Range
-25 to +85 °C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.