
7/8'' FEMALE FLANGE PLUG, Wire 5X0.75 0.5m
Mfr # 7000-53001-7050200
Zoro # G300458577
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Color
black
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-53001-7050200
Zoro #
G300458577
UPC #
-
Country of Origin
Germany
Details
Color
black
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Shielded
no
Wire Gauge
similar to AWG 26
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/10493), CSA; CE conform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.