Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8" male 0 Degree field-wireable

  • Mfr # 7000-50021-9611500

  • Zoro # G400448287


product price: $785.99
/ea
Free Shipping & Returns

Key Features

Shielded
no
Jacket Material
PUR
Conductor Size - Data Cable
similar to AWG 16
Jacket Color
gray
Bend Radius
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-50021-9611500
Zoro #
G400448287
UPC #
-
Country of Origin
Czechia

Dimensions

Conductor Size - Data Cable
similar to AWG 16
Bend Radius
7.5

Details

Shielded
no
Jacket Material
PUR
Jacket Color
gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.