Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Murrelektronik 8-Channel Electronic Circuit Protection 50A 9000-41068-0200000

8-Channel Electronic Circuit Protection 50A (Discontinued)

  • Mfr # 9000-41068-0200000
  • Zoro # G604420348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000-41068-0200000
Zoro #
G604420348
UPC #
-
Country of Origin
Unknown

Dimensions

Dimensions
90 mm (H) x 70 mm (W) x 80 mm (D)

Details

Terminal Connection
Spring clamp terminals
Voltage
24 V DC (18 to 30 V DC)
Mounting Type
DIN-rail mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.