Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MVP-METALL, 8XM12, 5POLE, M23 19POL. CON., Connector exit frontside, without LED's

  • Mfr # 8000-58522-0000000

  • Zoro # G800691894


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
125V AC
Cap Type
No Cap or Cover
Standards
UL Listed
Body Material
Zinc die casting, matte nickel plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-58522-0000000
Zoro #
G800691894
UPC #
-
Country of Origin
Czechia

Details

Item
Pin & Sleeve Connector
Voltage Rating
125V AC
Cap Type
No Cap or Cover
Standards
UL Listed
Body Material
Zinc die casting, matte nickel plated

Description

MVP-METALL, 8XM12, 5POLE, M23 19POL. CON., Connector exit frontside, without LED's

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.