Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXACT12, 8XM12, 5-POLE, MOULDED CABLE, 15.0m PUR/PVC 16x0, 34+3X0.75, UL/CSA

  • Mfr # 8000-88510-3981500

  • Zoro # G000691892


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Shielded
no
Jacket Color
gray
Standards
UL (AWM-Style 21441/10955), CE conform
Cable Type
2 (PUR/PVC)
Number of Conductor Pairs
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-88510-3981500
Zoro #
G000691892
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
similar to AWG 22 (0.34 mm²); similar to AWG 19 (0.75 mm²)
Bend Radius
5

Details

Shielded
no
Jacket Color
gray
Standards
UL (AWM-Style 21441/10955), CE conform
Cable Type
2 (PUR/PVC)
Number of Conductor Pairs
19
Temp. Range
-20 to +70 °C
Jacket Material
PUR/PVC

Description

EXACT12, 8XM12, 5-POLE, MOULDED CABLE, 15.0m PUR/PVC 16x0,34+3X0.75, UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.