
adaptor M12 female x-cod. / RJ45 male 0 Degree Gigabit
Mfr # 7000-40581-2310800
Zoro # G500458445
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Cable Type
3 (PUR)
Jacket Material
PUR
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-40581-2310800
Zoro #
G500458445
UPC #
-
Country of Origin
Germany
Details
Color
gray
Cable Type
3 (PUR)
Jacket Material
PUR
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Material
PUR
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 24
Shielded
no
Jacket Color
gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.