
adaptor M12 male / M12 male
Mfr # 7000-40057-0000000
Zoro # G000448281
product price: $52.01
/eaKey Features
Material
PUR
Standards
DIN EN 61076-2-101 (M12)
Temp. Range
-25 to +85 °C
Mounting Position
inserted, tightened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-40057-0000000
Zoro #
G000448281
UPC #
-
Country of Origin
Germany
Details
Material
PUR
Standards
DIN EN 61076-2-101 (M12)
Temp. Range
-25 to +85 °C
Mounting Position
inserted, tightened
Description
The MURRELEKTRONIK - 7000-40057-0000000 is a type of push-on hose fittings made primarily out of Polyurethane (PUR). During the installation process, it is designed to be inserted and then tightened. Compliant with the DIN EN 61076-2-101 (M12) standard, this hose fitting is in compliance with industrial applications based on DIN EN 61076-2-101 (M12) guidelines. It is also compatible with a temperature range of -25 to +85 °C, thereby catering to varied operational environments that manage varying temperature ranges.
Key Features:
- Mainly made from Polyurethane (PUR) which is known for its toughness and utility under various conditions.
- Compliant with the DIN EN 61076-2-101 (M12) standard.
- Can function within a temperature range of -25 to +85 °C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.