Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMS 4-10/44-2 OPTO-COUPLER MODULE, In: 24 VDC - Out: 24 VDC / 2A, 22.5 mm, spring clamp

  • Mfr # 50015

  • Zoro # G800533545


product price: $200.75
/ea
Free Shipping & Returns

Key Features

Mounting - Relay
DIN-rail mountable
Body Height - Relay
75 mm
Body Depth - Relay
102 mm
Body Width - Relay
22.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50015
Zoro #
G800533545
UPC #
-
Country of Origin
Czechia

Dimensions

Body Height - Relay
75 mm
Body Depth - Relay
102 mm
Body Width - Relay
22.5 mm

Details

Mounting - Relay
DIN-rail mountable

Description

AMS 4-10/44-2 OPTO-COUPLER MODULE, In: 24 VDC - Out: 24 VDC / 2A, 22.5 mm, spring clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.