
ACTIVE BRAKE RECTIFIER V 1.3, IN: 24 VDC - OUT: 200 VDC / 0, 75 A, 22, 5 mm spring clamp
Mfr # 50003
Zoro # G000533581
product price: $249.29
/ea
Free Shipping & Returns
Key Features
Mounting - Relay
DIN-rail mountable
Body Depth - Relay
85 mm
Body Height - Relay
22.5 mm
Body Width - Relay
75 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50003
Zoro #
G000533581
UPC #
-
Country of Origin
Czechia
Dimensions
Body Depth - Relay
85 mm
Body Height - Relay
22.5 mm
Body Width - Relay
75 mm
Details
Mounting - Relay
DIN-rail mountable
Description
ACTIVE BRAKE RECTIFIER V 1.3, IN: 24 VDC - OUT: 200 VDC / 0,75 A, 22,5 mm spring clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.