
AMMS 10-44/1 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 53 VDC / 1, 2 A, 12 mm screw-type terminal
Mfr # 50040
Zoro # G500533524
product price: $95.89
/ea
Free Shipping & Returns
Key Features
Mounting - Relay
DIN-rail mountable
Body Depth - Relay
64 mm
Body Width - Relay
12 mm
Body Height - Relay
56 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50040
Zoro #
G500533524
UPC #
-
Country of Origin
Czechia
Dimensions
Body Depth - Relay
64 mm
Body Width - Relay
12 mm
Body Height - Relay
56 mm
Details
Mounting - Relay
DIN-rail mountable
Description
AMMS 10-44/1 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 53 VDC / 1,2 A, 12 mm screw-type terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.