MIRO TEMP. CONVERTER PT100 - 2 /3-LEAD METHOD, IN: 0 Degrees C.+100 Degrees C - OUT:0.10 V / (0)4.20 mA

  • Mfr # 44332

  • Zoro # G600533509


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Mounting - Relay
DIN-rail mountable
Body Height - Relay
90 mm
Body Width - Relay
12.4 mm
Body Depth - Relay
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44332
Zoro #
G600533509
UPC #
-
Country of Origin
Czechia

Dimensions

Body Height - Relay
90 mm
Body Width - Relay
12.4 mm
Body Depth - Relay
70 mm

Details

Mounting - Relay
DIN-rail mountable

Description

MIRO TEMP. CONVERTER PT100 - 2 /3-LEAD METHOD, IN: 0°C..+100°C - OUT:0..10 V / (0)4..20 mA, 12,4 mm screw-type terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.