Push Pull RJ45 with cable, Profinet, PUR 2x2xAWG22 shielded gn UL/CSA 1, 5m

  • Mfr # 7000-99631-7940150

  • Zoro # G800458657


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Color
green
Wire Gauge
similar to AWG 22
Standards
cURus (AWM-Style 20549/10578), CE-conform
Jacket Material
PUR
Shielded
yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-99631-7940150
Zoro #
G800458657
UPC #
-
Country of Origin
Germany

Details

Color
green
Wire Gauge
similar to AWG 22
Standards
cURus (AWM-Style 20549/10578), CE-conform
Jacket Material
PUR
Shielded
yes
Temp. Range
-25 to +85 °C
Shielding
Copper braid

Description

Push Pull RJ45 with cable, Profinet, PUR 2x2xAWG22 shielded gn UL/CSA 1,5m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.