
CABLE DRUM, 355MM, PVC 5X0.34 YELLOW, 100m
Mfr # 7000-88021-0300150
Zoro # G700457286
product price: $47.75
/eaKey Features
Color
yellow
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 24
Shielded
no
Jacket Color
yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-88021-0300150
Zoro #
G700457286
UPC #
-
Country of Origin
Germany
Details
Color
yellow
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 24
Shielded
no
Jacket Color
yellow
Cable Type
3 (PUR)
Jacket Material
PUR
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Material
PUR
Temp. Range
-25 to +85 °C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.