M12 male 0 Degree / male 0 Degree shielded X-cod. Gigabit, TPE 4x2x26AWG SF/UTP CAT6a bu UL/CSA, CMR 15m
Mfr # 7700-51001-S4X1500
Zoro # G900448206
product price: $516.99
/ea
Free Shipping & Returns
Key Features
Transmission Speed
10 Gbit/s
Standards
UL (AWM-Style 2463/11547), CSA
Jacket Material
TPE
Bend Radius
5
Shielded
yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7700-51001-S4X1500
Zoro #
G900448206
UPC #
-
Country of Origin
Germany
Dimensions
Bend Radius
5
Details
Transmission Speed
10 Gbit/s
Standards
UL (AWM-Style 2463/11547), CSA
Jacket Material
TPE
Shielded
yes
Temp. Range
-25 to +85 °C
Description
M12 male 0° / male 0° shielded X-cod. Gigabit, TPE 4x2x26AWG SF/UTP CAT6a bu UL/CSA, CMR 15m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.