
CABLE DRUM, 500MM, PUR 4X0.34 black UL/CSA, drag ch 500m
Mfr # 7000-88021-6100200
Zoro # G700458689
product price: $45.49
/eaKey Features
Color
black
Jacket Material
PVC
Standards
DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Temp. Range
-25 to +85 °C
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-88021-6100200
Zoro #
G700458689
UPC #
-
Country of Origin
Germany
Details
Color
black
Jacket Material
PVC
Standards
DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Temp. Range
-25 to +85 °C
Material
PUR
Mounting Style
inserted, tightened
Shielded
no
Wire Gauge
similar to AWG 24
Cable Type
1 (PVC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.