VALVE PLUG SUPPRESSOR FORM A - 18MM, Zener diode and LED, 24VDC/100VA/W, VBS-LGZL-24/100

  • Mfr # 3124033

  • Zoro # G500618016


product price:  $31.19
/ea

Key Features

Voltage
18 to 30 V AC/DC
Temp. Range
-20 to +60 °C
Height
37 mm
Length
30 mm
Width
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3124033
Zoro #
G500618016
UPC #
-
Country of Origin
Czechia

Dimensions

Height
37 mm
Length
30 mm
Width
39 mm

Details

Voltage
18 to 30 V AC/DC
Temp. Range
-20 to +60 °C
Housing Material
Polyamide
Features
flame retardant, temperature resistance up to 130 °C

Description

This MURR ELEKTRONIK brand CAP FOR D-BOX M12 8-WAY 5-POLE, No pot.-sep. 5m PUR/PVC-JB, 16x0, 34+3 has a voltage of 18 to 30 V AC/DC, a housing material of Polyamide, a width of 39 mm, a temperature range of -20 to +60 °C, a length of 30 mm, and a height of 37 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.