Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CUBE20 ANALOG INPUT MODULE, 4 analog inputs, for resistance temperature detectors

  • Mfr # 56230

  • Zoro # G700617918


product price: $1,440.99
/ea
Free Shipping & Returns

Key Features

Type
Pt100, 200, 500; Ni100, 120, 200, 500, 1000, R 0 to 3000Ohm
Connection Type
2-wire input: +Rx, -Rx / 3-wire input: +Rx, RLx, -Rx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56230
Zoro #
G700617918
UPC #
-
Country of Origin
Germany

Details

Type
Pt100, 200, 500; Ni100, 120, 200, 500, 1000, R 0 to 3000Ohm
Connection Type
2-wire input: +Rx, -Rx / 3-wire input: +Rx, RLx, -Rx

Description

CUBE20 ANALOG INPUT MODULE, 4 analog inputs, for resistance temperature detectors, conversion time <(><<)> 0,6 s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.