Zoro Homepage

VALVE PLUG SUPPRESSOR FORM A - 18MM, Varistor and LED, 110VAC/DC/100VA/W, VBS-VL-110/100

  • Mfr # 3124046

  • Zoro # G400618024


product price: $33.35
/ea

Key Features

Voltage
48 to 130 V AC/DC
Temp. Range
-20 to +60 °C
Height
37 mm
Length
30 mm
Width
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3124046
Zoro #
G400618024
UPC #
-
Country of Origin
Czechia

Dimensions

Height
37 mm
Length
30 mm
Width
45 mm

Details

Voltage
48 to 130 V AC/DC
Temp. Range
-20 to +60 °C
Features
flame retardant, temperature resistance up to 130 °C
Housing Material
Polyamide

Description

VALVE PLUG SUPPRESSOR FORM A - 18MM, Varistor and LED, 110VAC/DC/100VA/W, VBS-VL-110/101

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.