Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE PLUG SUPPRESSOR FORM A - 18MM, Varistor and LED, 24VAC/DC/50VA/W, VBS-VL-24/50

  • Mfr # 3124048

  • Zoro # G500618047


product price: $40.15
/ea

Key Features

Voltage
12 to 25 V AC/DC
Temp. Range
-20 to +60 °C
Height
37 mm
Length
30 mm
Width
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3124048
Zoro #
G500618047
UPC #
-
Country of Origin
Czechia

Dimensions

Height
37 mm
Length
30 mm
Width
39 mm

Details

Voltage
12 to 25 V AC/DC
Temp. Range
-20 to +60 °C
Housing Material
Polyamide
Features
flame retardant, temperature resistance up to 130 °C

Description

VALVE PLUG SUPPRESSOR FORM A - 18MM, Varistor and LED, 24VAC/DC/50VA/W, VBS-VL-24/51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.