
CAP FOR D-BOX M12 8-WAY 4 POLE, No pot.-sep. 10m PUR/PVC, 8x0, 34+3X0.75
Mfr # 8000-88459-3621000
Zoro # G300692018
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Max. Wire Size
similar to AWG 22 (0.34 mm²); similar to AWG 18 (0.75 mm²)
Standards
UL (AWM-Style 20549/1731), CE conform
Material
PUR/PVC
Color
gray
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8000-88459-3621000
Zoro #
G300692018
UPC #
-
Country of Origin
Czechia
Dimensions
Max. Wire Size
similar to AWG 22 (0.34 mm²); similar to AWG 18 (0.75 mm²)
Details
Standards
UL (AWM-Style 20549/1731), CE conform
Material
PUR/PVC
Color
gray
Housing Material
Plastic
Description
CAP FOR D-BOX M12 8-WAY 4 POLE, No pot.-sep. 10m PUR/PVC, 8x0,34+3X0.76
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.