Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMMDS 10-44/0, 1 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 40 VDC / 0, 1 A, 12 mm screw-type termina

  • Mfr # 50081

  • Zoro # G300533540


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Mounting - Relay
DIN-rail mountable
Body Depth - Relay
64 mm
Body Height - Relay
82 mm
Body Width - Relay
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50081
Zoro #
G300533540
UPC #
-
Country of Origin
Czechia

Dimensions

Body Depth - Relay
64 mm
Body Height - Relay
82 mm
Body Width - Relay
12 mm

Details

Mounting - Relay
DIN-rail mountable

Description

AMMDS 10-44/0,1 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 40 VDC / 0,1 A, 12 mm screw-type termina

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.