Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Murrelektronik Power Supply, 95/132V AC, 24V DC, 5A, DIN Rail 85084

Power Supply, 95/132V AC, 24V DC, 5A, DIN Rail (Discontinued)

  • Mfr # 85084
  • Zoro # G600448124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85084
Zoro #
G600448124
UPC #
-
Country of Origin
Czechia

Dimensions

Depth
125 mm
Width
54 mm
Height
115 mm

Details

Item
Power Supply
Input Voltage
95/132V AC
Mounting
DIN Rail
Output Voltage
24V DC
Output Amps
5A
Ripple Volts Regulation
max. 20 mV eff/rms
Standards
IEC 61010-2-201, EN 61204-3, EN 55022 B
Phase - Electrical
Single
Temp. Range
0 to +60 °C
Mounting Type
DIN-rail mountable
Hz
50/60 Hz

Description

MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/5ADC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.