
ELECTRONIC PLUGS FOR VALVES FORM A 18MM FIELD-W.
Mfr # 7000-18061-2260500
Zoro # G000457603
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Wire Gauge
similar to AWG 18
Jacket Material
PUR/PVC
Temp. Range
-25 to +85 °C
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-18061-2260500
Zoro #
G000457603
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Wire Gauge
similar to AWG 18
Jacket Material
PUR/PVC
Temp. Range
-25 to +85 °C
Material
Plastic
Shielded
no
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Cable Type
2 (PUR/PVC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.