EVOLUTION+ POWER SUPPLY 3-PHASE, IN: 360-520VAC OUT: 22-28V/10ADC, Alarm Contact and varnished PCB

  • Mfr # 85641

  • Zoro # G300533724


product price:  $793.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Screw terminals
Standards
IEC 61010-2-201, EN 61204-3, EN 55022 B, EN 61000-3-2, SEMI F47
Dimensions
132 mm (H) x 93 mm (W) x 114 mm (D)
Hz
50 to 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85641
Zoro #
G300533724
UPC #
-
Country of Origin
Czechia

Dimensions

Dimensions
132 mm (H) x 93 mm (W) x 114 mm (D)

Details

Electrical Connection
Screw terminals
Standards
IEC 61010-2-201, EN 61204-3, EN 55022 B, EN 61000-3-2, SEMI F47
Hz
50 to 60 Hz

Description

EVOLUTION+ POWER SUPPLY 3-PHASE, IN: 360-520VAC OUT: 22-28V/10ADC, Extra-power - for 4 seconds 50% additional power, Alarm Contact and varnished PCB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.