This item is Discontinued.

Murrelektronik RELAY 24V DC, IN: 24 VDC - OUT: 250 VAC/DC / 8 A, 2 C/O contact - relay pluggable for RTS-2FI 61353

RELAY 24V DC, IN: 24 VDC - OUT: 250 VAC/DC / 8 A, 2 C/O contact - relay pluggable for RTS-2FI (Discontinued)

  • Mfr # 61353
  • Zoro # G900533506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61353
Zoro #
G900533506
UPC #
-
Country of Origin
Unknown

Dimensions

Body Depth - Relay
12.4 mm
Body Width - Relay
29 mm
Body Height - Relay
25 mm

Description

RELAY 24V DC, IN: 24 VDC - OUT: 250 VAC/DC / 8 A, 2 C/O contact - relay pluggable for RTS-2FI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.