
EVOLUTION POWER SUPPLY 3-PHASE, IN: 360-520VAC OUT: 22-28V/40ADC, PK10
Mfr # 71405
Zoro # G000692066
product price: $188.99
/pk 10, $18.90/ea
Free Shipping & Returns
Key Features
Length
9.5 mm
Width
9.5 mm
Depth
77.5 mm
Material
Brass, chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71405
Zoro #
G000692066
UPC #
-
Country of Origin
Germany
Dimensions
Length
9.5 mm
Width
9.5 mm
Depth
77.5 mm
Details
Material
Brass, chrome plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.