Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Power T-coded female 0 Degree with cable, PUR 4x1.5 bk UL/CSA+drag chain 1m

  • Mfr # 7000-P7221-P070100

  • Zoro # G600458017


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Color
black
Wire Gauge
similar to AWG 16
Shielded
no
Temp. Range
-25 to +85 °C
Cable Type
3 (PUR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-P7221-P070100
Zoro #
G600458017
UPC #
-
Country of Origin
Germany

Details

Color
black
Wire Gauge
similar to AWG 16
Shielded
no
Temp. Range
-25 to +85 °C
Cable Type
3 (PUR)
Jacket Material
PUR
Material
PUR
Standards
IEC 61076-2-111

Description

M12 Power T-coded female 0° with cable, PUR 4x1.5 bk UL/CSA+drag chain 1m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.